Whatman™ Grade 93 Wet Strength Qualitative Filter Papers - Circles

Wet-strengthened qualitative circles

Manufacturer: Whatman™ 10936212

 View more versions of this product

Catalog No. 09-927-529

  Check Availability
Add to Cart

    Specifications

    Quantity 40 bags of 100 circles
    Pore Size (Metric) 10μm
    Particle Retention 10μm
    Format Circle
    Thickness 145μm
    Diameter (Metric) 12.5cm
    Diameter (English) 5 in.
    Grade 93
    Material Cellulose

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit