Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 93 Wet Strengthened Qualitative Filter Papers - Sheets
High wet strength due to the addition of chemically stable resin
$531.00 - $566.00
Specifications
Format | Sheet |
---|---|
Material | Cellulose |
Particle Retention | 10 μm |
Pore Size | 10 μm |
Filtration Speed | 80 sec. |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
09-927-531
|
Cytiva
1093935 |
61 x 61 cm |
Pack of 500 for $566.00
|
|
|||||
09-927-882
|
Cytiva
1093930 |
58 x 58 cm |
Pack of 500 for $531.00
|
|
|||||
Description
- Intermediate in speed and retention
- Available in dispenser packs
- Envelopes released individually for one-at-a-time removal
Specifications
Sheet | |
10 μm | |
80 sec. | |
Grade 93 | |
145 μm |
Cellulose | |
10 μm | |
Intermediate in speed and retention between Grades 1 and 4. | |
500 Pieces | |
125 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title