Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle Available on GSA/VA Contract for Federal Government customers only.

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Manufacturer:  GE Healthcare 1851150

 View more versions of this product

Catalog No. 09-874-608


Add to cart

Description

Description

  • Temperature resistant up to 500°C
  • Binder-free
  • High loading capacity
  • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
  • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
  • Filters are suitable for PM-10 sampling and analysis

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

6.3 s/100 mL/in2
Used for air sampling in acidic gases, stacks, flues and aerosols, particularly at high temperatures up to 500° C and in PM-10 testing.Filters for Use in US EPA PM10 Ambient air monitoring.
Grade QM-A
High-purity quartz (SiO₂)
150mm
Circles
475 μm
Quartz Air Sampling Filter, Grade QM-A, 150 mm circle (100 pcs)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit