Whatman™ Quartz Air Sampling Filters, Grade QM-A, Circle Available on GSA/VA Contract for Federal Government customers only.

Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Whatman™ Quartz Air Sampling Filters are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.

Manufacturer: Whatman™ 1851110

Catalog No. 09-927-445

  Check Availability
Add to Cart

    Specifications

    Airflow Rate 6.4 s/100 ml/in2
    Diameter (Metric) Filter 110mm
    Grade QM-A,QM-A
    Quantity 100/pack
    Material High-purity quartz
    Type Circles
    For Use With (Application) Air sampling in acidic gases, stacks, flues and aerosols
    Particle Retention 2.2μm
    Format Circle
    Thickness 450μm
    Diameter (Metric) 110mm

    • Temperature resistant up to 500°C
    • Binder-free
    • High loading capacity
    • Fast flow rates (air flow rate 6.4 s/100 ml/in2)
    • Used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols
    • Filters are suitable for PM-10 sampling and analysis

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit