Learn More
Cytiva Whatman™ Cellulose Soxhlet Extraction Thimbles, Single 1mm Wall
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
Supplier: Cytiva 2800282
Description
Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.
- Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
- Suitable for temperatures up to 120°C (248°F)
- Excellent mechanical strength and retention
- Wall thickness of standard thimbles is 1mm to support application need
Specifications
25 Pk. | |
28 mm | |
1 mm | |
Soxhlet extractor | |
120°C |
GE’s Whatman cellulose thimbles are manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Used in air and waste gas analysis. | |
Cellulose | |
Air and waste gas analysis | |
120 mm | |
Extraction Thimble |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.