Whatman™ Cellulose Soxhlet Extraction Thimbles, single 1mm wall

Manufactured from high-quality alpha cellulose cotton linter for high-performance use in automated Soxhlet extractor systems. Whatman™ Cellulose Soxhlet Extraction Thimbles are intended for applications including use in air and waste gas analysis.

Manufacturer: Whatman™ 2800330

 View more versions of this product

Catalog No. 09-927-681

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) Air and waste gas analysis
    For Use With (Equipment) Soxhlet extractor
    Length (Metric) 100mm
    Quantity 25Pack
    Thickness (Metric) Wall 1mm
    Wall Thickness Single
    Product Type Extraction Thimble
    Diameter (Metric) Inside 33mm
    Max. Temperature (English) 248°F
    Max. Temperature (Metric) 120°C
    Particle Retention 10μm
    Material Cellulose

    • Used in a wide variety of solid-liquid extraction studies, including lipid and pesticide analyses in food and soil samples
    • Suitable for temperatures up to 120°C (248°F)
    • Excellent mechanical strength and retention
    • Wall thickness of standard thimbles is 1mm to support application need

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit