Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Whatman™ Glass Microfiber Extraction Thimbles, Grade 603G, without binder

Use for analysis of hot and acidic gases, including emission control and smoke tack gas monitoring. Whatman™ Glass Extraction Thimbles are designed to fit most Soxhlet extraction units and can be used with solvents that are incompatible with cellulose thimbles.

Manufacturer:  Whatman™ 2811308

Catalog No. 09-927-688


  Check Availability
Add to cart

Specifications

Description

  • 603G borosilicate glass fiber thimble without binder
  • Resistant to temperatures up to 500°C (932°F)
  • Manufactured with walls as thin as 1–1.5 mm
  • No binders are added
  • Applications include: smoke stack gas monitoring, Soxhlet extraction, analyzing pesticide residues, determining oil/fat content of foods, analysis of oil and grease in solid wastes
Description & Specifications

Specifications

30mm
Soxhlet extractor
80mm
Extraction Thimble
30 x 80mm
Pollution monitoring techniques
603 g
500°C
1.18 x 3.15 in.
Borosilicate glass
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit