Whatman™ 142mm Nuclepore™ Polycarbonate Track-Etched Membranes Available on GSA/VA Contract for Federal Government customers only.

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 142mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

Manufacturer: Whatman™ 112106

 View more versions of this product

Catalog No. 09-800-931

  Check Availability
Add to Cart

    Specifications

    Pore Size 0.2μm
    For Use With (Application) Epifluorescence microscopy, environmental analysis, cell biology
    Material Nuclepore Polycarbonate
    Hydrophobicity Hydrophilic
    Flow Rate High
    Diameter (Metric) Outer 142mm
    Autoclavable Yes

    Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.

    • Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
    • Track-etched for highly defined pore size and high pore density
    • Treated with PVP to render it hydrophilic
    • Low extractables, minimizing sample contamination risk
    • High chemical resistance and good thermal stability for a wide range of sample types
    • Low, consistent ash and low tare weights
    • Smooth flat surface for high particle visibility

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit