Whatman™ Nytran™ SuperCharge Membranes

Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling

Manufacturer: Whatman™ 10416284

 View all options for this product

Catalog No. 09-301-168


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Length (Metric) 15cm
    Width (Metric) 15cm
    For Use With (Application) Suitable for isotopic and nonisotopic detection
    Material Nylon
    Binding Capacity >600μg/cm2
    Format Sheet
    Pore Size 0.45μm

    Nytran SuPerCharge (SPC) Membrane

    • Combines a very high positive charge and higher density of nylon per unit area to provide more sample binding sites
    • Shows a very uniform pore size and pore distribution, leading to greater reproducibility or results across a membrane and from blot to blot
    • Manufactured to allow both a high positive charge and extremely low background
    • Binding capacity: >600µg/cm2
    • Compatible with isotopic and nonisotopic detection

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit