Whatman™ Optitran™ Nitrocellulose Membranes

Combine flexibility, strength, and excellent signal-to-noise ratios—ideal for experiments that involve stripping and reprobing

Manufacturer: Whatman™ 10439196

 View more versions of this product

Catalog No. 09-301-422

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material Nitrocellulose
    Binding Capacity 75 to 90μg/cm2
    Format Roll
    Pore Size 0.45μm
    Dimensions (L x W) 30cm × 3m
    Length (Metric) 30cm
    Width (Metric) 3m
    Quantity Ea.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit