Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Polyamide Membranes
Universal filter made from pure polyamide for clarification and sterile filtration
$205.00 - $348.00
Specifications
Material | Polyamide |
---|---|
Hydrophobicity | Hydrophilic |
Thickness (Metric) | 110 μm |
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
09-927-613
|
Cytiva
10414006 |
0.2 μm | 25 mm |
Pack of 100 for $236.00
|
|
||||
09-927-636
|
Cytiva
10414014 |
0.2 μm | 50 mm |
Pack of 100 for $335.00
|
|
||||
09-927-653
|
Cytiva
10414106 |
0.5 μm | 25 mm |
Pack of 100 for $205.00
|
|
||||
09-927-669
|
Cytiva
10414112 |
0.45 μm | 47 mm |
Pack of 100 for $340.00
|
|
||||
09-927-672
|
Cytiva
10414114 |
0.5 μm | 50 mm |
Pack of 100 for $335.00
|
|
||||
09-927-629
|
Cytiva
10414012 |
0.2 μm | 47 mm |
Pack of 100 for $348.00
|
|
||||
Description
- Mechanicall strong
- Excellent wet/dry strength
- Hydrophilic for aqueous and organic solutions
- For up to 135°C
Specifications
Polyamide | |
Hydrophilic | |
110 μm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title