Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Polycap™ HD 36 Disposable Capsule Filters Available on GSA/VA Contract for Federal Government customers only.

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Manufacturer:  GE Healthcare 2610T

 View more versions of this product

Catalog No. 09-927-238


Add to cart

Description

Description

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Polycap HD 36 Capsule Filter, 0.2 μm, with FNPT inlet and outlet (5 pcs)
0.2μm
Polypropylene (PP)
5Pack
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions.
FNPT
4.1 bar (60 psi)
Monofilament Anisotropic Polypropylene
Yes
Polycap HD (Heavy Duty) capsule filter offers a broad range of particle size retention ratings and excellent filtrate purity with polypropylene filters (PP).
FNPT
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit