Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Polycap™ HD 36 Disposable Capsule Filters Available on GSA/VA Contract for Federal Government customers only.

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Manufacturer:  GE Healthcare 67033610

 View more versions of this product

Catalog No. 09-744-18


Add to cart

Description

Description

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

1μm
Polypropylene
1Each
385cm2
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Monofilament Anisotropic Polypropylene
Yes
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions.
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Documents
Promotions

Promotions

  • GE Healthcare Life Sciences , Fisherbrand
    Get 5% off your purchase of $500 to $999.99 in GE Healthcare™ Life Sciences products with promo code GESAVE5.
    : GESAVE5

    09-30-2018

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit