Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Whatman™ Polycap™ HD Disposable Capsules: 75 HD Available on GSA/VA Contract for Federal Government customers only.

Offers high filtration efficiency and excellent filtrate purity due to its materials and methods of manufacture. Whatman™ Polycap™ HD Disposable Capsules fit between gross filters and microporous membrane filters used for final filtration.

Manufacturer:  Whatman™ 2712

 View more versions of this product

Catalog No. 09-927-458


  Check Availability
Add to cart

Specifications

Description

  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)

  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.

Description & Specifications

Specifications

5μm
Polypropylene
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. Offer broad capacity between gross paper filters and microporous membranes.
Hose barb (HB)
Monofilament Anisotropic Polypropylene
Yes
805cm2
Hose barb (HB)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit