Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Polydisc Disposable Filter Capsules
All polypropylene unit
$356.00 - $361.00
Specifications
Material (Membrane) | Polypropylene |
---|---|
Filtration Area | 20.4 cm2 |
Housing Material | Polypropylene |
Inlet Style | Stepped Barb (1/4 to 3/8 in.) |
No. per Pack | 10 Pieces |
Catalog Number | Mfr. No. | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Price | Quantity & Availability | |||||
09-744-94
|
Cytiva
67285050 |
5 μm |
Pack of 10 for $356.00
|
|
|||||
09-743-123
|
Cytiva
67285100 |
10 μm |
Pack of 10 for $361.00
|
![]() |
|||||
Description
- For aqueous and solvent samples
- Broad solvent compatibility
- Suitable for filtering large volumes to 1L of aqueous and solvent samples
† Inner taper accepts male Luer.
Specifications
Polypropylene | |
Polypropylene | |
10 Pieces | |
Up to 1000 mL |
20.4 cm2 | |
Stepped Barb (1/4 to 3/8 in.) | |
10 | |
50 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title