Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Polydisc GW In-line Filters
Click to view available options
Quantity:
20Pack
50 Pack
Description
In-line filter specifically designed for preparation of ground water samples for dissolved heavy metal analysis.
- Quartz fiber prefilter and polyamide (nylon) membrane filter
- Large filter surface with high dirt load capacity
- High-purity polypropylene housing maintains sample purity
- 50mm filter devices
- Autoclavable
- Lightweight (11.5g)
- Reusable filters
- Fits tubing nozzle 6 to 14mm
Compliance
Meets NEN and EPA requirements and regulations

Specifications
Specifications
Autoclavable | Autoclavable |
Description | Polydisc GW Filter 50 mm, nylon with quartz fiber prefilter, 0.45 μm (20 pcs) |
Material (Membrane) | Polyamide |
Pore Size | 0.45 μm |
Filtration Area | 20.4 cm2 |
For Use With (Application) | Preparation of larger volumes of groundwater samples for the analysis of dissolved heavy metals |
Housing Material | Polypropylene |
Inlet Connection (Metric) | Tubing Nozzle 6 to 14 mm i.d. hose |
Max. Pressure | 4.5 bar (65 psi) |
No. per Pack | 20 Pieces |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction