Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ PolyVENT Integral Vent Filter

Catalog No. 09920079
Click to view available options
Pore Size:
0.2 μm

Whatman™ PolyVENT disc filters from Cytiva are integral venting filters that work bidirectionally to prevent contamination from entering containers like fermentation vessels during incubation.

  • Ideal industrial air filter media
  • Validated for 50 steam autoclave cycles; compatible with ethylene oxide (EtO)
  • Testable by water break through (WBT) test or bubble point testing
  • Passes USP Class VI biosafety tests for plastics
  • Manufactured in clean room facilities
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Description Connections: 3/8 to 1/2 in. SB
Material (Membrane) PTFE
Pore Size 0.2 μm
Filtration Area 500 cm2
Housing Material Polypropylene
Max. Pressure 2 bar - forward direction (29 psi - forward direction)
No. per Pack 1
Type Bidirectional
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.