Whatman™ Protran™ Nitrocellulose Blotting Membranes: 0.2µm BA83 Protran

100% pure nitrocellulose to ensure the highest binding capacity possible

Manufacturer: Whatman™ 10402452

 View more versions of this product

Catalog No. 09-301-122

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Material Nitrocellulose
    Binding Capacity High
    Format Sheet
    Pore Size 0.2μm
    Length (Metric) 20cm
    Width (Metric) 20cm
    For Use With (Application) Suitable for radioactive, colorimetric, fluorescent, and chemiluminescent detection
    Quantity 5/Pk.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit