Learn More
Description
- Pigment-free polypropylene
- Standard inlet and outlet luer connectors
- Tube-tip format (optional) for accurate dispensing into a micro-vial
- Low hold-up volume < 25 μl ensures maximum sample recovery
- Wide range of membranes
- Sterile option for critical applications
- Sample volume up to 10 mL
Specifications
Specifications
| Material (Membrane) | Regenerated Cellulose |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 1.3 cm2 |
| Housing Material | Polypropylene |
| Quantity | 500/Pk. |
| Type | Syringe Filter |
| Diameter (Metric) | 13 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.