Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Puradisc™ 13mm Nonsterile Cellulose Acetate Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Whatman™ Puradisc™ 13mm Nonsterile Syringe Cellulose Acetate Filters may be used for biological and HPLC sample preparation.

Manufacturer:  GE Healthcare 67711304

 View more versions of this product

Catalog No. 09-302-111


Add to cart

Description

Description

    • Diameter: 13mm
    • Autoclave at 121°C (131°C max)
    • Sample volume up to 10mL
    • Low hold-up volume <25µL ensures maximum sample recovery
    • Optional glass microfiber
    • Tube-tip format (optional)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Non-sterile
13 mm
Cellulose Acetate (CA)
Polypropylene (PP)
Up to 10mL
1.3 cm2
Male luer
Puradisc 13 Cellulose Acetate Syringe Filter, 0.45 μm (100 pcs)
16.3 x 19.8 mm
Syringe Filter
13mm
5.2 bar (75 psi)
Whatman Puradisc syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 mL.
0.45μm
Female luer lock
100
Up to 10 mL
100 Pieces
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit