Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Puradisc™ Aqua 30mm Syringe Filters
Designed specifically for filtration of environmental samples prior to COD and DOC analysis. Whatman™ Puradisc™ Aqua 30 Syringe Filters minimize carbon leaching from the cellulose acetate membrane that could otherwise lead to sample contamination.
$354.00 - $1932.00
Specifications
Color Code | White |
---|---|
Material | Cellulose Acetate |
Pore Size | 0.45 μm |
For Use With (Application) | For filtration of environmental samples prior to COD and DOC analysis |
Housing Material | Polycarbonate |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
09-302-175
|
Cytiva
10462656 |
50 Pack |
Pack of 50 for $354.00
|
|
|||||
09-302-176
|
Cytiva
10462655 |
100 Pack |
Pack of 100 for $678.00
|
|
|||||
09-302-177
|
Cytiva
10462650 |
500 Pack |
Pack of 500 for $1,932.00
|
|
|||||
Description
- Low protein binding, hydrophilic cellulose acetate syringe filter media
- Prewashed cellulose acetate (CA) syringe filter for reduced organic carbon extractables
- Designed for sample preparation in support of dissolved organic carbon and chemical oxygen demand analysis
- Standard inlet and outlet luer connectors
- Larger filtration area (44% greater in comparison with 25mm), 30mm diameter
- 0.45 micron Cellulose Acetate membrane
- Membranes are prewashed to reduce organic carbon levels
- Designed for aqueous samples
Specifications
White | |
0.45 μm | |
Polycarbonate | |
Male Luer | |
30 mm |
Cellulose Acetate | |
For filtration of environmental samples prior to COD and DOC analysis | |
Female Luer Lock | |
Syringe Filter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title