Whatman™ Puradisc™ FP 13 Sterile Polypropylene Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Whatman™ 10462940

 View more versions of this product

Catalog No. 09-927-409

  Check Availability
Add to Cart

    Specifications

    Inlet Style Female luer lock
    Outlet Style Mini-tip
    Pore Size 0.2μm
    Sterile Yes
    Diameter (Metric) 13mm
    Pressure Rating 75psi
    Hold up Volume (After Air Purge) <25μL
    Autoclavable Yes
    Material Polypropylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit