Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ 30mm Puradisc™ FP Sterile Cellulose Acetate Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Exhibit very low protein binding, so they are suitable for protein recovery applications. Whatman™ 30mm Puradisc™ FP Sterile Cellulose Acetate Syringe Filters are hydrophilic, making them functional with aqueous and alcoholic media despite having limited solvent resistance.

Manufacturer:  GE Healthcare 10462205

 View more versions of this product

Catalog No. 09-302-156


Add to cart

Description

Description

Cellulose Acetate syringe well-suited for rapid, routine filtration of samples up to 100mL
  • Pigment-free polypropylene
  • Sterile blister pack
  • Inlet and outlet luer connectors
  • Sterile option for critical applications

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Puradisc FP 30 Cellulose Acetate Syringe Filter, 0.2 μm, sterile (50 pcs)
Syringe Filter
Cellulose Acetate (CA)
<50μL
Whatman Puradisc syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 mL.
Yes
5.7 cm2
Male luer lock
0.2μm
Sterile
30 mm
6.9 bar (100 psi)
Polycarbonate (PC)
Up to 100mL
Red
Female luer lock
50Pack
6.9bar
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit