Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman Puradisc RC Syringe Filters

Catalog No. 01182008 Shop All Cytiva Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Quantity:
100/Pk.
2000/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Quantity
01-182-008 0.2 μm 2000/Pk.
01-182-006 0.2 μm 100/Pk.
01-182-009 0.45 μm 100/Pk.
01-182-011 0.45 μm 2000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 01-182-008 Supplier Cytiva Supplier No. 67581302
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Whatman Puradisc syringe filter with RC membrane, hydrophilic and chemically resistant for use with both aqueous and aggressive organic solvents.

  • Whatman Puradisc Syringe filter with RC membrane is an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane. This filter can be used for both aqueous and aggressive organic solvents.
    • Regenerated cellulose membrane exhibits low extractables and protein binding.
    • Convenient syringe format streamlines filtration workflow and saves time.
    • Rugged heat-welded construction is autoclavable.
    • Choice of 13 mm or 25 mm syringe filter diameter; choice of 0.2 μm or 0.45 μm pore size.
    • Inlet, female Luer lock (FLL); outlet: male slip Luer (ML).
    • Integrity testable BP or WBT (in-situ).
  • Whatman Puradisc RC syringe filters
    • Whatman Puradisc RC Syringe Filters provide rapid, routine syringe filtration of solvents, chemicals, aqueous, and non-aqueous solutions and samples up to 100 mL.
    • They consist of a regenerated cellulose (RC) membrane within a sonically-welded polypropylene (PP) housing.
    • These rugged, hydrophilic syringe filters can stand up to aggressive organic solvents, while providing a cost-effective solution for rapid filtration in high-throughput labs.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Polypropylene
Material (Membrane) Regenerated Cellulose
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 1.3 cm2
Inlet Style Female Luer Lock
Max. Pressure 5.2 bar (75 psi)
Outlet Style Male Luer
Quantity 2000/Pk.
Type Syringe Filter
Volume (Metric) Hold Up 10 mL
Dimensions (L x W) 16.3 x 19.8 mm
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.