Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc Sterile Cellulose Nitrate Syringe Filters
Provide high mechanical strength, high flexibility, high flow rates, and low extractable levels. Whatman™ 30mm Puradisc™ Sterile Cellulose Nitrate Syringe Filters are an excellent choice for trace element analysis applications.
Supplier: Cytiva 10462000
Description
Cellulose Nitrate syringe well-suited for rapid, routine filtration of samples up to 100m- 30mm diameter
- Larger filtration area (44% greater in comparison with 25mm)
- Designed for aqueous samples
- Not suitable for protein recovery applications
Specifications
Black | |
Puradisc FP 30 mm Cellulose Nitrate Syringe Filter, 5.0 μm, sterile (50 pcs) | |
5 μm | |
5.7 cm2 | |
Polycarbonate (PC) | |
Male luer | |
50/Pk. | |
Syringe Filter | |
30 mm |
Black | |
Cellulose Nitrate | |
Sterile | |
<50 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
Polycarbonate | |
Up to 100 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction