Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 6 Circles
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
$21.80 - $205.50
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 3 μm |
Filtration Speed | Herzberg 715 sec. |
Flow Rate | Medium to slow |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-831A
|
Cytiva
1006042 |
42.5 mm |
Pack of 100 for $21.80
|
|
|||||
09-831D
|
Cytiva
1006090 |
90 mm |
Pack of 100 for $35.00
|
|
|||||
09-831E
|
Cytiva
1006110 |
110 mm |
Pack of 100 for $44.35
|
|
|||||
09-831F
|
Cytiva
1006125 |
125 mm |
Pack of 100 for $47.20
|
|
|||||
09-831G
|
Cytiva
1006150 |
150 mm |
Pack of 100 for $85.10
|
|
|||||
09-831J
|
Cytiva
1006240 |
240 mm |
Pack of 100 for $205.50
|
|
|||||
Description
Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 3μm
- Porosity: Fine
- Filtration speed: Herzberg, 710 sec.
- Surface: smooth
Specifications
Disc | |
3 μm | |
Medium to slow | |
Grade 6 | |
100 Pack |
Cellulose | |
Herzberg 715 sec. | |
A standard grade filter for boiler water analysis. | |
Fine | |
180 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title