Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Qualitative Filter Paper: Grade 595½ Pleated Circles Available on GSA/VA Contract for Federal Government customers only.

Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595½ Pleated Circles provide extra surface area to increase total loading capacity.

Manufacturer:  GE Healthcare 10311649

 View more versions of this product

Catalog No. 09-927-177


Add to cart

Description

Description

Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process. 
  • Saves time in repetitive or multiple analyses
  • Decreases overall filtration time; normal slow down due to particulate loading is eliminated
  • Increases total loading capacity
  • Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
  • Pleating does not significantly affect technical data; same figures may be used with flat circles
  • Grade 595½ is thin, medium fast paper with medium to fine particle retention
  • Applications include:
    • Particle separation from food extracts
    • Filtration of solids from digested environmental sample

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

100Pack
A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis).
Grade 595 ½
Used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis).
7μm
Medium fast
Grade 595 ½ Qualitative Filter Paper Folded (Prepleated), 210 mm
210 mm
Cellulose
150μm
7 μm
Pleated circle
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit