Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Qualitative Filter Paper: Grade 860½ Pleated Circles Available on GSA/VA Contract for Federal Government customers only.

Maintains flow rate with reduced contact between filter and funnel. Whatman™Grade 860½ Pleated Circles are medium fast filter papers provide a smooth surface with a fast flow rate; specifically designed for use in the filtration of extracts, oils, beer, syrups and other viscous liquids. Can be applied in filter presses or for the aspiration of liquids.

Manufacturer:  GE Healthcare 10334551

 View more versions of this product

Catalog No. 09-927-246


Add to cart

Description

Description

Cellulose filters are used in qualitative analytical techniques to determine and identify materials. Pleated qualitative filters determine and identify materials with improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.
  • Increased filter surface area increases total loading capacity and decreases overall filtration time.
  • Reduced contact between filter and funnel maintains flow rate.
  • Eliminated need to quadrant-fold filter circles to fit conical funnels saves time in repetitive or multiple analyses.
  • Pleated filters have the same technical properties as the respective filter circles.
  • Cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Pleated qualitative filters give improved flow rate and increased loading capacity compared to equivalent quadrant folded filters.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

100Pack
Comparable to Grade 0858 but with a smooth surface, slightly thinner and faster.
9.4 in.
Cellulose
170μm
12 μm
Pleated Circle
Grade 0860 ½ Qualitative Filter Paper Folded (Prepleated), 240 mm
240 mm
Grade 0860 ½
Precipitate removal
12μm
Medium Fast
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit