Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 2V Folded Qualitative Filter Papers
Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.
Supplier: Cytiva 1202500
Description
Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.
Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.- Medium flow and nominal particle retention rating of 8μm
- Herzberg filtration speed of 240 sec
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Specifications
Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 500 mm circle (100 pcs) | |
Cellulose | |
240 sec. | |
Certified for cereal analysis methods. Normal loading capacity, limited wet strength. | |
Medium Fine | |
190 μm |
Pre-pleated Circle | |
>8 μm | |
Medium | |
Grade 2V | |
100 Pack | |
500 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction