Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Papers - Grade 113
Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Papers - Grade 113 boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.
Supplier: Cytiva 1113917
Description
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Creped surface
- Thickest filter paper in the qualitative range
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Grade 113 Qualitative Filter Paper Wet-Strengthened, sheet, 46 x 57 cm | |
Cellulose | |
28 sec. | |
Grade 113 | |
46 x 57 cm | |
460 mm | |
570 mm |
Sheet | |
30 μm | |
Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous precipitates. Fastest flow rate of the qualitative grades. Creped surface. Thickest filter paper in the qualitative range. | |
420 μm | |
18.1 in. | |
22.4 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction