Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Qualitative Filter Papers - Grade 113

Strengthened with chemically stable resin additive. Whatman™ Qualitative Filter Papers - Grade 113 boast the fastest flow rate of the qualitative grades. Creped surface promotes ultra high loading capacity.

$287.00

Specifications

Format Sheet
Grade Grade 113
Material Cellulose
Pore Size (Metric) 30μm
Thickness 420 μm
View More Specs

Products 1
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
09-927-520
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
1113917
46 x 57 cm
Pack of 100 for $287.00
Add to cart
 
Description

Description


These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
  • Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous 
  • Fastest flow rate of the qualitative grades
  • Creped surface
  • Thickest filter paper in the qualitative range


Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications

Specifications

Sheet
Cellulose
420 μm
Grade 113
30μm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit