Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ Qualitative Filter Papers – Grade 520 B

Filters particles of 15µm. Whatman™ Qualitative Filter Papers – Grade 520 B with high wet strength and flow rate are designed for technical use.

$93.00 - $303.00

Specifications

Format Circle
Grade Grade 520b
Material Cellulose
Particle Retention 20 μm
Thickness 500μm
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-927-214
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10331551
240 mm
Pack of 50 for $93.00
Add to cart
 
09-927-216
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10331554
385 mm
Pack of 50 for $203.00
Add to cart
 
09-927-215
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10331553
320 mm
Pack of 50 for $112.49
Add to cart
 
09-927-219
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10331556
500 mm
Pack of 50 for $303.00
Add to cart
 
09-927-220
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10331558
600 mm
Pack of 20 for $252.00
Add to cart
 
Description

Description

Qualitative filter papers for technical use

  • Manufactured from strengthened cellulose
  • Flat circle format
  • High wet strength
  • High flow rate

Qualitative filter papers for technical use
  • Manufactured from strengthened cellulose
  • Flat circle format
  • High wet strength
  • High flow rate
Specifications

Specifications

Circle
Cellulose
500μm
Grade 520b
20 μm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit