Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 2 Circles
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.
Supplier: Cytiva 1002240
Description
Retains and absorbs more than Grade 1 filters, with a corresponding increase in filtration time. Whatman™ Qualitative Filter Paper: Grade 2 Circles are used for monitoring specific contaminants in the atmosphere and in soil testing.
These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids.
- Particle Retention: 8μm
- Porosity: Medium fine
- Filtration speed: ASTM™, 55 sec.; Herzberg, 240 sec.
- Surface: Smooth
- Holds soil nutrient in plant growth trials
- Used for soil analysis and seed testing procedures in the agricultural industry
Specifications
Grade 2 Qualitative Filter Paper Standard Grade, circle, 240 mm | |
Cellulose | |
240 sec. | |
A standard grade filter used for monitoring specific contaminants in the atmosphere and in soil testing. | |
Medium Fine | |
190 μm | |
Ø 240 mm | |
240 mm |
Disc | |
>8 μm | |
Medium | |
Grade 2 | |
100 Pack | |
Qualitative Filter Paper | |
9.44 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction