Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Qualitative Filter Paper: Grade 5 Circles Available on GSA/VA Contract for Federal Government customers only.

Retains the fine precipitates encountered in chemical analysis. Whatman™ Qualitative Filter Paper - Grade 5 Circles are excellent clarifying filters for cloudy suspensions and for water and soil analysis.

Manufacturer:  GE Healthcare 1005090

 View more versions of this product

Catalog No. 09-830A


Add to cart

Description

Description

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 2.5µm; most retentive grade of filter series
  • Porosity: Fine
  • Filtration speed: Herzberg, 1420 sec.
  • Surface: smooth, dense
  • Slow flow rate
  • Maximum degree of fine particle filtration in the qualitative range
  • Useful for clarifying cloudy suspensions, water analysis, Buchner funnel filtration

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

100Pack
A standard grade clarifying filter excellent for cloudy suspensions and for water and soil analysis.
Grade 5
200μm
Fine
Circle
Grade 5 Qualitative Filter Paper Standard Grade, circle, 90 mm
90 mm
Cellulose
2.5μm
Slow
200 μm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit