Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Qualitative Filter Paper: Grade 6 Circles

Filters particles twice as fast as Whatman Qualitative Filter Paper Grade 5. Whatman™ Qualitative Grade 6 Filters provide fine particle retention for boiler water analysis.

Manufacturer:  GE Healthcare 1006042

 View more versions of this product

Catalog No. 09-831A


Add to cart

Description

Description

 

These cellulose filters are used in qualitative analytical techniques to determine and identify materials and for clarifying liquids. 
  • Particle Retention: 3µm
  • Porosity: Fine
  • Filtration speed: Herzberg, 710 sec.
  • Surface: smooth

Specifications

Specifications

100Pack
A standard grade filter for boiler water analysis.
Grade 6
Boiler water analysis.
Fine
Medium to slow
180 μm
Grade 6 Qualitative Filter Paper Standard Grade, circle, 42.5 mm
42.5 mm
Cellulose
180μm
3μm
Circle
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit