Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Quantitative Filter Paper: Grade 589/1 Circles Available on GSA/VA Contract for Federal Government customers only.

Designed for fast filtration of coarse precipitate. Whatman™ Grade 589/1 Quantitatve FIlter Paper Circles support tests such as cement fineness measurement in a standard Blaine test or determination of the ash content in foodstuffs. 

Manufacturer:  GE Healthcare 10300014

 View more versions of this product

Catalog No. 09-924-104


Add to cart

Description

Description

 
Ashless grade are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis. 
  • For coarse precipitate retention
  • Herzberg filtration speed of 50 s
  • Black Ribbon Filter for filtration of coarse precipitates
  • Ashless with very high flow rate
  • High purity (< 0.01% ash)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Grade 589/1 Filter for Coarse Precipitate Retention, 185 mm circle (100 pcs)
With less than 0.01% ash, GE’s Whatman Grade 589/1 filter papers can be used for the Blaine test in the cement industry and as an ash content test filter for foodstuffs.
High-quality cotton linters
190μm
12 to 15μmm
High
Ashless
Grade 589/1
Circles
185 mm
Designed for gravimetric analysis and the preparation of samples for instrumental analysis. For the filtration of coarse precipitates. For many quantitative standard methods, especially for gravimetric applications (e.g., determination of the ash content
Black
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit