Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 42 Sheets
Filters and retains extremely small particles. Whatman™ Quantitative Filter Paper: Grade 42 Sheets are suitable for processes that require ashing.
$141.10 - $1156.00
Specifications
Airflow Rate | 96 s/100 mL/in2 |
---|---|
Format | Sheet |
Material | Cotton Linters |
Particle Retention | 2.5 μm |
Pore Size | 2.5 μm |
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
09-927-634
|
Cytiva
14426551 |
25.4 mm | 90 mm |
Pack of 100 for $141.10
|
|
||||
09-927-696
|
Cytiva
1442917 |
46 mm | 57 mm |
Pack of 100 for $1,156.00
|
|
||||
Description
Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman™ quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.- Ashless: 0.007% ash maximum
- Fine (2.5 μm) nominal particle retention rating, eliminates large particles that might otherwise interfere with sensitive instrumentation
- Herzberg filtration speed of 1870 s
- Commonly used as a calcium carbonate filter
Specifications
96 s/100 mL/in2 | |
Cotton Linters | |
2.5 μm | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For critical gravimetric analysis with the finest particle retention. | |
200 μm |
Sheet | |
2.5 μm | |
1870 sec. | |
Grade 42 | |
Ashless |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title