Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Quantitative Filter Papers: Hardened Ashless Grade 540

Cytiva Life Sciences Whatman™ Quantitative Filter Papers: Hardened Ashless Grade 540 for strongly acidic or alkaline samples

$642.50 - $778.00

Specifications

Airflow Rate 13 s/100 mL/in2
Basis Weight 85 g/m2
Filtration Speed 200 sec.
Flow Rate 97 mL/min.
For Use With (Application) Gravimetric analysis of metals in acid/alkali solutions, collecting hydroxides after precipitation by strong alkalis
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-924-607
View Documents
Cytiva
154010123
90 mm
Pack of 1000 for $642.50
Add to cart
 
09-924-608
View Documents
Cytiva
154010124
110 mm
Pack of 1000 for $778.00
Add to cart
 
Description

Description

GE's Whatman™ Grade 540 is a high-purity, acid-treated cellulose lab filter paper. Mechanically strong Grade 540 is well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples.

  • Acid-treated for high wet-strength
  • Extremely low ash content (0.006% ash maximum)
  • Nominal particle retention of 8 µm
  • Medium flow rate (Herzberg filtration speed 200 s)
  • High chemical resistance to strong acid and alkali suspensions
Specifications

Specifications

13 s/100 mL/in2
200 sec.
Gravimetric analysis of metals in acid/alkali solutions, collecting hydroxides after precipitation by strong alkalis
Grade 540
8μm
Hardened Ashless
85 g/m2
97 mL/min.
Circle
High-quality Cotton Linters
160 μm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit