Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Quantitative Filter Papers: Grade 542 Circles Available on GSA/VA Contract for Federal Government customers only.

Enables high retention of fine particles in chemically harsh conditions. Whatman™ Quantitative Filter Papers: Grade 542 Circles are well suited for use in capturing fine precipitates in applications such as metal determinations and hydroxide collection.

Manufacturer:  GE Healthcare 1542070

 View more versions of this product

Catalog No. 09-852E


Add to cart

Description

Description

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures. 
  • High retention of fine precipitates in applications such as metal determinations and hydroxide collection
  • Collection of trace elements and radionuclides from the atmosphere
  • Nominal particle retention rating of 2.7 µm
  • Herzberg filtration speed of 2510 s
  • Extremely low ash content (0.006% ash maximum)

 

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Grade 542 Ashless Fine Precipitate FIlter, 70 mm circles (100 pcs)
GE’s Whatman Grade 542 filters are acid hardened to allow high retention of fine precipitates in applications such as metal determinations and hydroxide collection.
Grade 542
Circles
70 mm
Used in gravimetric metal determinations.
150 μm
Hardened Ashless
100/Pk.
High-quality cotton linters
Fine
2.7 μm
64 s/100 mL/in2
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit