Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Quantitative Filter Paper: Grade 540 Circles Available on GSA/VA Contract for Federal Government customers only.

Use as a gravimetric filter during analysis of metals in acidic or alkaline solutions and in the collection of hydroxides. Whatman™ Quantitative Filter Paper: Grade 540 Circles acid-treated surface prevents tearing during filtration and allows the user to scrape precipitates from the paper.

Manufacturer:  GE Healthcare 1540324

 View more versions of this product

Catalog No. 09-869C


Add to cart

Description

Description

Whatman hardened ashless quantitative filter papers are acid-hardened to give high wet strength and chemical resistance with extremely low ash content. They are suitable for a wide range of critical filtration procedures.
  • High-purity, acid-treated cellulose lab filter paper
  • Mechanically strong 
  • Well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples
  • Extremely low ash content (0.006% ash maximum)
  • Nominal particle retention of 8 µm
  • Medium flow rate (Herzberg filtration speed 200 s)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Grade 540 Ashless General Lab Filter Paper, 24 mm circles (100 pcs)
GE’s Whatman Grade 540 is a high-purity, acid-treated cellulose lab filter paper. Mechanically strong Grade 540 is well suited for quantitative or gravimetric analysis of strongly acidic or alkaline samples.
Grade 540
Circles
24 mm
Frequently used in the gravimetric analysis of metals in acid/alkali solutions and in collecting hydroxides after precipitation by strong alkalis.
160 μm
Hardened Ashless
100/Pk.
High-quality cotton linters
Medium
8 μm
13 s/100 mL/in2
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit