Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Quantitative Filter Paper: Grade 50 Circles
Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.
Supplier: Cytiva 1450070
Description
Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Circles withstand shredding, wet handling, and precipitate removal by scraping.
Highly glazed, hardened filter paper- Thinner filter design (average thickness 115 μm) than most Büchner filter papers
- Acid-treated for high wet-strength and chemical resistance
- Nominal particle retention of 2.7 μm
- Slow flow rates (Herzberg filtration speed 2685 s)
- High purity and low ash content (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnels
Specifications
144 s/100 mL/in2 | |
Disc | |
2.7 μm | |
ASTM, 250 seconds; Herzberg, 2685 seconds | |
For qualitative or quantitative filtrations requiring vacuum assistance on Büchner or 3-piece filter funnels. | |
Fine | |
115 μm | |
2.75 in. |
Grade 50 Filter for Quantitative Analysis, Thin, 70 mm circle (100 pcs) | |
Cotton Linters | |
2.7 μm | |
Slow | |
Grade 50 | |
100 Pack | |
Hardened Low Ash | |
70 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction