Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Whatman™ Quantitative Filter Paper: Grade 50 Sheets Available on GSA/VA Contract for Federal Government customers only.

Enables strong retention for very fine crystalline precipitates. Whatman™ Quantitative Filter Paper: Grade 50 Sheets withstand shredding, wet handling, and precipitate removal by scraping.

Manufacturer:  Whatman™ 1450917

Catalog No. 09-927-700


  Check Availability
Add to cart

Specifications

Description

Highly glazed, hardened filter paper
  • Thinner filter design (average thickness 115 µm) than most Büchner filter papers
  • Acid-treated for high wet-strength and chemical resistance
  • Nominal particle retention of 2.7 µm
  • Slow flow rates (Herzberg filtration speed 2685 s)
  • High purity and low ash content (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnels
Description & Specifications

Specifications

Hardened low ash
50
2.7μm
Sheet
Fine
Slow
100Pack
high-quality Cotton Linters
460mm
115μm
570mm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit