Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Grade 52 Quantitative Filter Paper Available on GSA/VA Contract for Federal Government customers only.

Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.

Manufacturer:  GE Healthcare 1452110

 View more versions of this product

Catalog No. 09-866E


Add to cart

Description

Description

  • Manufactured from high-quality cotton linters and treated to remove trace metals
  • High wet-strength and chemical resistance
  • Nominal particle retention of 7µm
  • Medium flow rate (Herzberg filtration speed 235 s)
  • High purity (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnel applications

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Grade 52 Filter for Quantitative Analysis, General, 110 mm circle (100 pcs)
GE’s Whatman Grade 52 is a general-purpose filter paper for quantitative analysis in Büchner funnel and other vacuum filtrations. The acid-hardened surface and low ash content enable efficient precipitate recovery.
Grade 52
7μm
175μm
110 mm
Suitable for Büchner filtrations where it is desirable to recover the precipitate from the filter surface after filtration.
15 s/100 mL/in2
Hardened low ash
100Pack
High-quality cotton linters
Circles
Medium
7 μm
Medium
175 μm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit