Whatman™ Reeve Angel 201 Smooth Qualitative Filter Paper: Sheets

For routine, noncritical laboratory filtration applications

Manufacturer: Whatman™ 5201930

 View more versions of this product

Catalog No. 09-927-729

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Quantity 100/Pk.
    Particle Retention Medium Fine
    Format Sheet
    Length (English) 22.8 in.
    Flow Rate Slow Medium
    Thickness 0.15mm
    Grade 201
    Length (Metric) 58cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit