Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Reeve Angel 230 Creped Qualitative Circles

Provide reliable performance for non-critical industrial laboratory and student lab applications

Manufacturer:  GE Healthcare 5230185

 View more versions of this product

Catalog No. 09-805-17B


Add to cart

Description

Description

Retain coarse particles.

  • Made from cellulose
  • Creped surface for fast filtration of coarse particles
  • Particle retention: 25 to 30µm
  • Thickness: 0.40mm

Should not be used for kjeldahl nitrogen analysis

Specifications

Specifications

230 18.5 cm 50/pk
18.5cm
230
Oil chemistry
25 to 30μm
18.50 cm
A general qualitative filter with creped surface. High filtration speed and high loading capacity. Widely used in industrial laboratories and students laboratories for routine filtration.
7.28 in.
Cellulose
Coarse
Circle
0.4mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit