Whatman™ Reeve Angel Qualitative Filter Papers - Grade 307

For noncritical industrial laboratory filtration and air pollution monitoring

Manufacturer: Whatman™ 5307125

 View more versions of this product

Catalog No. 09-927-746

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Particle Retention 5 to 10μm
    Flow Rate Fast
    Format Circle
    Diameter (Metric) 12.5cm
    Diameter (English) 5 in.
    Grade 307
    Material Cellulose

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit