Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Reeve Angel™ TCLP Glass Fiber Filter Paper

Catalog No. 01183287 Shop All Cytiva Products
Change view
Click to view available options
Diameter (Metric):
142 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
01-183-287 142 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-287 Supplier Cytiva Supplier No. 5925142
Add to Cart
Add to Cart
This item is not returnable. View return policy

For non-critical industrial laboratory filtration applications

  • Conforms to EPA method 1311, 5W-846
  • Toxicity characteristic leaching procedure (TCLP)

TRUSTED_SUSTAINABILITY

Specifications

Material Glass Fiber
Diameter (Metric) 142 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.