Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Regenerated Cellulose Membranes: Grade RC 58

Consists of pure cellulose without any wetting agents

$303.50 - $1136.00

Specifications

Material Regenerated Cellulose
Pore Size 0.2 μm
Hydrophobicity Hydrophilic
Thickness (Metric) 75 μm
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Dimensions (L x W) Price Quantity & Availability  
09-927-584
View Documents
Cytiva
10410380
300 x 600 mm
Pack of 5 for $1,136.00
Add to Cart
 
09-927-574
View Documents
Cytiva
10410314
50 mm
Pack of 100 for $441.00
Add to Cart
 
09-927-583
View Documents
Cytiva
10410319
100 mm
Pack of 25 for $303.50
Add to Cart
 
09-927-571
View Documents
Cytiva
10410312
47 mm
Pack of 100 for $439.00
Add to Cart
 
Description

Description

Consists of pure cellulose without any wetting agents

  • Spontaneously wetting, very good wet strength
  • Extremely chemically resistant; suitable for aqueous and organic media
  • Hydrophilic
  • Mechanically stable
  • Sterilizable by all methods

Specifications

Specifications

Regenerated Cellulose
0.2 μm
Hydrophilic
75 μm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.