Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ 30mm Puradisc GF 92 Syringe Filters
Designed to be resistant to organic solvents. Whatman™ 30mm Puradisc GF 92 Syringe Filters are highly suitable for clarification of aggressive organic solvents.
$463.00 - $903.00
Specifications
Material | Glass Fiber 92 |
---|---|
Pore Size | >1 μm |
Housing Material | Polypropylene |
Inlet Style | Female luer lock |
Outlet Style | Male luer lock |
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
09-302-190
|
Cytiva
10463543 |
100 |
Pack of 100 for $463.00
|
|
|||||
09-302-191
|
Cytiva
10 463 545 |
500 |
Pack of 500 for $903.00
|
|
|||||
Description
- Glass fiber is ideal for prefiltration of high solid content solutions
- Use as a venting filter for small vessels
- Extremely high chemical resistance
- Permits optimal utilization of small sample volumes
Specifications
Glass Fiber 92 | |
Polypropylene | |
Male luer lock | |
30 mm |
>1 μm | |
Female luer lock | |
Syringe Filter |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title