Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Shark Skin Filter Paper Available on GSA/VA Contract for Federal Government customers only.

High wet strength allows use under pressure

Manufacturer:  GE Healthcare 10347509

 View more versions of this product

Catalog No. 09-924-388


Add to cart

Description

Description

  • With crepe surface
  • Material: cellulose
  • White circles
  • Flow rate: medium to slow
  • Particle retention: 8-12µm
  • Typical thickness: 170µm
  • Filtration speed: 77.5s
  • Resistant to weak acids and bases
  • Used as protective paper for filter press cloths and in processing of cocoa butter and edible oils

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Shark Skin Filter Paper for Technical Use, circle, 90 mm
90 mm
Cellulose
12 μm
Circles
Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils.
Grade Shark Skin
Used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils.
Medium Slow
170μm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit